FESTO 161131 FLANGED PRECISION PRESSURE GAUGE FMAP-63-16-1/4-EN
Flanged Precision Pressure Gauge
See technical informationSee documentsReferences
Festo:FMAP-63-16-1/4-EN
Rubix:129A6429
Manufacturer :161131
EAN:4052568071851

Technical specifications
| Type | flanged precision pressure gauge |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
Documents
Product details : FESTO 161131 FLANGED PRECISION PRESSURE GAUGE FMAP-63-16-1/4-EN
Flanged precision pressure gauge FMAP-63-16-1/4-EN With display unit in bar and psi. Indicating range [bar]=0 - 16 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=63, Design structure=Bourdon-tube pressure gauge, Mounting type=Front panel installation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x81x75 mm |
|---|---|
| Logistic Weight | 131,21 g |
| Type | flanged precision pressure gauge |
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
| Material | ps (housing);san (sight glass);abs (dial) |
Show UNSPSC/ECL@SS
£ 42.47 excl. VAT
/ Each
£ 50.96 incl. VAT
- Delivery usually within ( 2 ) days