FESTO 132341 PRESSURE GAUGE


Pressure Gauge

References
festo:MA-15-145-M5-PSI
rubix:391A2911
manufacturer :132341
ean:4052568027971
MA-15-145-M5-PSI Pressure gauge
brand logo
Technical specifications
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 132341 PRESSURE GAUGE


Pressure gauge MA-15-145-M5-PSI With display unit in psi. Indicating range [psi]=0 - 145 psi, Conforms to standard=EN 837-1, Nominal size of pressure gauge=15, Design structure=Bourdon tube pressure gauge without measuring mechanism, Mounting type=Line installation

Technical specifications


Attributes
Logistic Weight7,05 g
TypePressure Gauge
Min. service pressure 0 bar
Max. service pressure10 bar
MaterialSteel (Housing);PC (Inspection Window);Brass (Screwed Trunnion)
Show UNSPSC/ECL@SS
£ 29.87 excl. VAT
/ Each
£ 35.84 incl. VAT
  • Usually arrives within 14 working days