References
IMI Norgren:R72M-2GK-RFN
Rubix:123A9762
Manufacturer :R72M-2GK-RFN


Technical specifications
| Material | body: zinc; bottom cap: acetal; cover: acetal; valve: pp and tpv; elastomers: nbr |
|---|---|
| Connection 1 | 1/4 |
Documents
Product details : NORGREN R72M-2GK-RFN REGULATOR
Pressure Regulator 0.3-4 G1/4
Technical specifications
Attributes
| Material | body: zinc; bottom cap: acetal; cover: acetal; valve: pp and tpv; elastomers: nbr |
|---|---|
| Connection 1 | 1/4 |
| Body size | 73 mm |
| Volume flow rate | 2340 l/min |
| Max. service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 74.68 excl. VAT
/ Each
£ 89.62 incl. VAT
- Usually arrives within 14 working days