SMC ZSE30A-01-E-G HIGH PRECISION DIGITAL PRESSURE SWITCH


Pressure switch for vacuum high precision Series ZSE30A

References
smc:ZSE30A-01-E-G
rubix:122A7542
ZSE30A, 2 Color Display High Precision Digital Pressure Switch for Vacuum
brand logo
Technical specifications
Coupling (inch)1/8 ''
See all Specifications

Product details : SMC ZSE30A-01-E-G HIGH PRECISION DIGITAL PRESSURE SWITCH


High-Precision Digital Vacuum Switches
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -101 to 100 kPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
•Copy function available.
•More output options than in previous ZSE/ISE30 Series.
•Possible to check set-value during key locking.
•Pin code function available.
•Space savings.
•3-step setting.
•4-digit display.
•Replaceable one-touch fittings.
•Additional functions.

Rated pressure range: 0 to -101 kPa
Piping Specification: 01 [R 1/8 (w/M5 Female Thread)]
Output Specification: E (PNP open collector 1 output + Analogue voltage output)
Unit: With unit display switching function
Option 1: G (Lead Wire w/Connector (Lead Wire Length 2m) and with connector cover)
Option 2: None
Option 3: Booklet
Made to Order: None

Technical specifications


Attributes
Logistic Weight92 g
Coupling (inch)1/8 ''
Typepressure switch
Voltage12/24 vdc V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 92.22 excl. VAT
/ Each
£ 110.66 incl. VAT
  • Delivery usually within ( 4 ) days