SMC ZSE2-01-15L VACUUM SWITCH (NPN)+LEAD
Pressure switch for vacuum Series ZQ
See technical informationSee documentsReferences
SMC:ZSE2-01-15L
Rubix:183A4855
Manufacturer :ZSE2-01-15L
EAN:3618036442953

Documents
Product details : SMC ZSE2-01-15L VACUUM SWITCH (NPN)+LEAD
The ZSE2 series is a compact, pressure switch (for vacuum pressure) and can be integrated with ZX or ZR vacuum systems. The ZSE2 series pressure switch has a quick response time of 10mS and the plug connector option makes wiring easy and simple.
ZSE2, Compact Pressure Switch, For ZX/ZR Vacuum System
Technical specifications
Attributes
| Logistic Weight | 75 g |
|---|---|
| Max. service pressure | 0 bar |
| Type | compact vacuum switch, digital output (zse2 series) |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Coupling (inch) | r1/8 '' |
| Min. service pressure | -1.01 bar |
Show UNSPSC/ECL@SS
£ 106.57 excl. VAT
/ Each
£ 127.88 incl. VAT
- Delivery usually within ( 22 ) days