SMC ZSE1-01-19C ELECTRONIC PRESSURE SWITCH
Pressure switch for vacuum Series ZQ
See technical informationSee documentsReferences
SMC:ZSE1-01-19C
Rubix:2611199

Documents
Product details : SMC ZSE1-01-19C ELECTRONIC PRESSURE SWITCH
The ZSE1 series is a compact, vacuum pressure switch available in a single setting with hysteresis adjustment, a double setting/ double output type or an analog output type with hysteresis adjustment. The ZSE1 is lightweight and the optional plug-in connector makes wiring easy and simple.
Piping Specification: 01 (Single Unit Mounting R(PT) 1/8)
Output Specification: 19 (NPN Open Collector 1 Output, w/Analog Output, 200° Setting)
Wiring Specification: C (Plug Connector
Lead Wire 0.6m):
Output Specification: 19 (NPN Open Collector 1 Output, w/Analog Output, 200° Setting)
Wiring Specification: C (Plug Connector
Lead Wire 0.6m):
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Max. service pressure | 5 bar |
| Type | pressure switch |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Coupling (inch) | r 1/8 '' |
| Min. service pressure | 0 bar |
| Connection | r(pt) 1/8, m5x0.8 |
Show UNSPSC/ECL@SS
£ 146.45 excl. VAT
/ Each
£ 175.74 incl. VAT
- Delivery usually within ( 4 ) days