CK-MAGMA MA2640 PRO TOOL CASE PLUS


PRO TOOL CASE PLUS

References
c.k magma:MA2640
rubix:201A4466
ean:5013969244977
brand logo
brand logo
Technical specifications
Material100% Rubber
ColourBlack
See all Specifications

Product details : CK-MAGMA MA2640 PRO TOOL CASE PLUS


Dual side, wide opening storage, providing a vast array of tool and equipment storage options. Vertically oriented pockets and holders for easy access. Over 60 pockets and holders for flexibility and organisation  .Waterproof and crackproof Polymer base for protection from water and dirt .Heavy duty, pierce protected zips for long life performance .Padded handle and shoulder strap for maximum comfort . Zipped storage pocket for convenience .Durable polyester construction .

Technical specifications


Attributes
Material100% Rubber
ColourBlack
Width290 mm
Height340 mm
Length450 mm
Show UNSPSC/ECL@SS
£ 105.16 excl. VAT
/ Each
£ 126.19 incl. VAT
  • Usually arrives within 14 working days