• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. SPARTEX 2200002436MD POLYTHENE MD CLEAR BAGS 600MMx900MM 24X36 PK250

SPARTEX 2200002436MD POLYTHENE MD CLEAR BAGS 600MMx900MM 24X36 PK250

Spartex Polythene Bags & Sacks

See technical information

References

Spartex:UK-2200002436MD
Rubix:224A6413
Manufacturer :2200002436MD
brand logo
brand logo

Product details : SPARTEX 2200002436MD POLYTHENE MD CLEAR BAGS 600MMx900MM 24X36 PK250


Plain Clear Polythene Bags - Suitable for Food use - Medium Duty.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 95.18 excl. VAT
/ Each
£ 114.22 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

VETO AX3652 TECH-TT PEN ACCESS TOOL TOTE WITH 2 EXTERIOR SHOP WALLS. 2VETO AX3509 PRO PAC OTLC () - LARGE CARRY OPEN TOTE 310 X 400 410 BROWSPARTEX 200130 SELF SEAL PLAIN BAGS 175X250MM 300G HEAVY DUTYPK 1000STANLEY TOOL POUCH 1-96-181VETO AX3676 TECH-MC BLACKOUT - BLACKED-OUT COMPACT SERVICE BAG 200 X 3"SPARTEX 2400000608HD POLYTHENE HD CLEAR BAGS 150MM X 200MM 6X8""PK1000"SPARTEX 2100001824LD POLYTHENE LD CLEAR BAGS 450MMX600MM 18X24 PK1000VETO AX3553 PRO PAC XL TOOL BAG -XL COMPACT 250 X 380 470 BLACK/BROWNSPARTEX 2002131 SELF SEAL WOP BAGS 8X11 203X279MM PK 1000"SPARTEX 20014 SELF SEAL PLAIN BAGS 3.5X4.5"" 89X114MM PK 1000"VETO AX3611 PRO PAC - TECH MCT HI-VIZ ORANGE () SERVICE TOOL BAG 200 XDRAPER 02984 14 POCKET BUCKET BAGVETO AX3664 MB5B TESTER BAG - AN XL HIGHLY-CONFIGURABLE TOOL WITH METEDRAPER 34041 POP UP TIDY BAG 175LTRFACOM LEATHER TOOL BAG 703232
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap