SMC 56-PA5210-F04 ATEX CERTIFIED PROCESS PUMP


Process Pump

References
smc:56-PA5210-F04
rubix:392A8590
manufacturer :00567730

Product details : SMC 56-PA5210-F04 ATEX CERTIFIED PROCESS PUMP


Series PA is a double acting, compact, large capacity diaphragm pump suitable for transfer and recovery of a wide variety of fluids. The PA series is available in 3 types; automatically operated, air operated or automatically operated with a built-in pulsation attenuator.

Strengths

•Air pilot type process pump
Discharge rate 5 to 45 /min
Compact, large capacity
Easy maintenance due to structural design that allows the diaphragm and check valve to be replaced individually
2 to 5 time longer life than that of conventional pumps

Technical specifications


Attributes
Min. temperature0 °C
Max. temperature60 °C
Weight6.5 kg
TypeProcess Pump
Show UNSPSC/ECL@SS
£ 1,735.90 excl. VAT
/ Each
£ 2,083.08 incl. VAT
  • Usually arrives within 14 working days