References
Gedore:120-600
Rubix:122A5527
Manufacturer :8769680
EAN:4010883876964

Product details : GEDORE WRECKING BAR 120-600
Wrecking bar 600 mm Made from special steel Working edges carefully hardened and tempered
Technical specifications
Attributes
| Logistic Weight | 1355 g |
|---|---|
| Length | 600 mm |
| Weight | 1355 g |
Show UNSPSC/ECL@SS
£ 20.03 excl. VAT
/ Each
£ 24.04 incl. VAT
- Delivery usually within ( 8 ) days
