PROGARM 2707-KHA-07 GREEN G-TEK ARC GLOVES 7/S
PROGARM 2700-KHA GREEN G-TEK ARC GLOVES
See technical informationReferences
Progarm:2707-KHA-07
Rubix:266A6040


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | rubber |
| Abrasion resistance level | 3 |
Product details : PROGARM 2707-KHA-07 GREEN G-TEK ARC GLOVES 7/S
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | rubber |
| Abrasion resistance level | 3 |
| ESD | yes |
| Colour | green |
| Material | neoprene, natural rubber |
Show UNSPSC/ECL@SS
£ 22.43 excl. VAT
/ Each
£ 26.92 incl. VAT
- Usually arrives within 14 working days