References
Ansell:11-605 07
Rubix:117A6410
Manufacturer :11605070
EAN:0076490499297

Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 0 |
Product details : ANSELL HYFLEX 11-605 MULTIPURPOSE PU GLOVES 003XA 7 S
- Ansell’s HyFlex 11-605 industrial glove it is designed for light and delicate applications in dry environments that require high levels of
dexterity
- They offer comfortable and exact handling of small objects
Strengths
- Stretch nylon liner and polyurethane coating offer tactile sensitivity
- Available in palm-dipped style for added protection or fingerdipped style for maximum tactile sensitivite (11-600/11-601)
Applications
Assembly & inspection of components|Assembling and mounting components|Adjusting systems and screwing
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 0 |
| Main material | nylon |
Show UNSPSC/ECL@SS
£ 2.73 excl. VAT
/ Each
£ 3.28 incl. VAT
- Usually arrives within 14 working days