TEGERA 8801 SYNTHETIC GLOVE INFINITY 5 2XS
Heat protection gloves 8801 TEGERA®
See technical informationReferences
Tegera:8801-5
Rubix:228A2450
EAN:7340118327785




Technical specifications
| Size | 5 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : TEGERA 8801 SYNTHETIC GLOVE INFINITY 5 2XS
Dexterous work glove, 15 gg knitted with super soft nitrile foam that provides excellent grip on dry surfaces. Breathable materials for all day comfort. Protection against contact heat up to 100°C/212°F. Wide range of sizes means a perfectly fitting glove for everyone. Skin friendly with Derma-test and Oeko-Tex certificate.
Great fingertip sensitivity, suitable for precision work in dry environments.
Strengths
Withstands contact heat up to 100°C, Approved for handling foodstuffs, Thin
Applications
Fine assembly, Assembly, Machine operating, Building and construction, Carpentry, Installation work, HVAC installation, Engineering, Transport work, Machine driving, Warehouse work, Airport work, Repair work, Service work, Shop work
Technical specifications
Attributes
| Size | 5 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 3.83 excl. VAT
/ Each
£ 4.60 incl. VAT
- Usually arrives within 14 working days