PROSHIELD 20 SFR MODEL CHF5 WHITE COVERALL M

Proshield® FR

See technical informationSee documents

References

Proshield:D14591556
Rubix:80183347
EAN:5450208011523
Proshield® FR M
brand logo
brand logo
brand logo
brand logo

Technical specifications

Sizem
Main materialnonwoven fabric
Colourwhite
See all Specifications

Documents

Product details : PROSHIELD 20 SFR MODEL CHF5 WHITE COVERALL M


DuPont™ ProShield® FR, model CHF5. Hooded coverall available in white and in sizes M to XXXL. 3-piece hood and 3-piece gusset for optimal fit. Elasticated face, wrists, waist and ankles. Generous fit offering high freedom of movement when wearing index 2 or 3 flame-retardant workwear beneath.

Strengths

The solution to protect you and your flame-resistant workwear underneath. Stitched external seams in Orange for visual identification and differentiation. Zipper flap for protection.

Applications

ProShield® FR garments are used across a range of applications, including those in the petrochemical and railway industries, welding, gas and metal applications and certain Ex-Zones (refer to instructions for use).
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x400x315 mm
Logistic Weight211.6 g
Sizem
Main materialnonwoven fabric
Colourwhite
Materialfr-sms
£ 7.37 excl. VAT
/ Each
£ 8.84 incl. VAT
  • In stock: Next day delivery

Size