LOCTITE SF 7039 CONTACT CLEANER 400ML 2098988

Contact cleaner 7039

See technical informationSee documents
References
Loctite:SF 7039
Rubix:80169321
Manufacturer :2098988
EAN:4058093002193
brand logo
brand logo
brand logo
brand logo
Technical specifications
Documents

Product details : LOCTITE SF 7039 CONTACT CLEANER 400ML 2098988


Loctite SF 7039 spray cleaner for cleaning electrical contacts exposed to moisture or other contaminants, for cleaning electrical contacts exposed to moisture or other contaminants, does not attack insulation coatings, typical application case: Cleaning electrical contacts, relays, switchgears, etc., electronics
LOCTITE SF 7039 is a contact cleaner spray for electrical contacts exposed to moisture or other contaminants

Strengths

For cleaning electrical contacts exposed to moisture or other contamination - Does not affect insulating varnishes - Typical application: Cleaning electrical contacts, relays, switchgear, etc.

Applications

Electronic components.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Volume400 ml
Min. temperature-30 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 25.33 excl. VAT
/ Each
£ 30.40 incl. VAT
  • Usually arrives within 14 working days