AMBERSIL 31578 RUST FLASH 500 MLT - FREEZE SHOCK PENETRATING OIL
Ambersil Rust Flash
See technical informationSee documentsReferences
Ambersil:31578
Rubix:2579865

Documents
Product details : AMBERSIL 31578 RUST FLASH 500 MLT - FREEZE SHOCK PENETRATING OIL
Penetrating spray with freezing action engineered for convenience and performance. An advanced formulation based on the laws of thermo-dynamics which rapidly freezes rust down to -40°C causing micro fissures to form the rust layer. The micro fissures ensure the active penetrating ingredients get to work deep into the thread and allow the fastener to be removed up to 10x faster than ordinary penetrating formulations
Strengths
Freezes rust down to -40°C
Freezing action
Removal up to 10x faster
Freezing action
Removal up to 10x faster
Applications
Seized and rusted nuts and bolts
Valves
Seized and corroded fasteners
Air tools
Locks & Hinges
Chains and conveyors
Equipment disassembly
Agricultural equipment
Threaded components
Valves
Seized and corroded fasteners
Air tools
Locks & Hinges
Chains and conveyors
Equipment disassembly
Agricultural equipment
Threaded components
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 9.56 excl. VAT
/ Each
£ 11.47 incl. VAT
- In stock: Next day delivery
