References
Activate:FOODCARE BELTGRIP / 400ML
Rubix:220A8542
Manufacturer :1844

Documents
Product details : ACTIVATE 1844 FOODCARE BELTGRIP 400ML
Foodcare Beltgrip is part of our food grade lubricant range. This aerosol spray is a high performance belt dressing that provides instant grip and reduces slippage.
Strengths
Foodcare Beltgrip is non-toxic and colourless with a wide temperature range. Specifically designed for use on the underside of drive belts. NSF H1 registered.
Applications
This product is suitable for any machinery with belt drives or conveyors that come into direct or proximity contact with food or its packaging.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Min. temperature | -50 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 23.94 excl. VAT
/ Each
£ 28.73 incl. VAT
- In stock: Next day delivery
