FESTO 177577 ELBOW FITTING FOR PROTECTIVE CONDUIT MKRL-23-PG-21
Protective Conduit L-Fitting
See technical informationSee documentsReferences
Festo:MKRL-23-PG-21
Rubix:117A0226
Manufacturer :177577
EAN:4052568038182

Technical specifications
| Material | polyamide (pa) |
|---|---|
| Connection 1 | for protective conduit (mkr) size 23 |
Documents
Product details : FESTO 177577 ELBOW FITTING FOR PROTECTIVE CONDUIT MKRL-23-PG-21
Protective conduit L-fitting MKRL-23-PG-21 with fixed conduit-thread Connection, for flexible conduit Type MKR-... Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 27,4 g |
|---|---|
| Material | polyamide (pa) |
| Connection 1 | for protective conduit (mkr) size 23 |
| Profile | l-bend |
| Connection 2 | pg 21 male thread |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 15.88 excl. VAT
/ Each
£ 19.06 incl. VAT
- Delivery usually within ( 16 ) days