FESTO 130664 PUSH-IN L-CONNECTOR CRQSL-8


Push-In L-Connector

References
festo:CRQSL-8
rubix:124A8571
manufacturer :130664
ean:4052568068509
CRQSL-8 Push-in L-connector
brand logo
Technical specifications
Materialhigh alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw)
See all Specifications

Product details : FESTO 130664 PUSH-IN L-CONNECTOR CRQSL-8


Push-in L-connector CRQSL-8 Size=Standard, Nominal size=5,1 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight28,85 g
Materialhigh alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw)
Profilestandard
Connection 28
Show UNSPSC/ECL@SS
£ 76.56 excl. VAT
/ Each
£ 91.87 incl. VAT
  • Delivery usually within ( 8 ) days