Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859913 DOUBLE BANJO FIT 3 HEADS DIA MM 6-G1/4
MECALINE 859913 DOUBLE BANJO FIT 3 HEADS DIA MM 6-G1/4
Double circular banjo coupler 3 ports
References
mecaline:
859913
rubix:
216A1778
ean:
3660338148781
Technical specifications
Material
Body in H polymer
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859913 DOUBLE BANJO FIT 3 HEADS DIA MM 6-G1/4
Pressure: 15 bar. Operating temperature: -20 to +80°C .
H polymer body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
G1/4
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.62
excl. VAT
/
Each
£
4.34
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
MECALINE FLOW REG METER-IN 8MM-G1/4IN 853014
NORGREN C00491000 PFITC 10MM BULKHEAD ELBOW
SMC KQ2VD06-02AS-X35 ONE-TOUCH FITTING
FESTO 162879 PUSH-IN L-FITTING CRQSL-1/2-16
FESTO 130728 PUSH-IN L-FITTING QSL-1/8-4-100
FESTO 160500 PUSH-IN FITTING QS-V0-1/8-6
SMC KQ2W06-M5A1 ONE-TOUCH FITTING
FESTO 153355 PUSH-IN T-FITTING QSMT-1/8-4
NORGREN C02470828 PFITC 8MM-G1/4 90 SWIV ELBOW
SMC KQ2ZT08-03A ONE-TOUCH FITTING
FESTO 162876 PUSH-IN L-FITTING CRQSL-3/8-10
LEGRIS LF3000 FITTING 3131 06 10
SMC KQ2D04-M5A ONE-TOUCH FITTING
PARKER GE06LR71 MALE STUD CONNECTOR
SMC KQ2W06-U01A ONE-TOUCH FITTING