FESTO 153441 PUSH-IN CONNECTOR, SELF-SEALING QSK-8
Push-in Connector
See technical informationSee documentsReferences
Festo:QSK-8
Rubix:124A9319
Manufacturer :153441
EAN:4052568034740

Documents
Product details : FESTO 153441 PUSH-IN CONNECTOR, SELF-SEALING QSK-8
Push-in connector, self-sealing QSK-8 Size=Standard, Nominal size=4,4 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 16,9 g |
|---|---|
| Material | pbt |
| Connection 1 | 8 mm |
| Profile | qsk |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 8.18 excl. VAT
/ Each
£ 9.82 incl. VAT
- Delivery usually within ( 2 ) days