References
SNR:SCO.204-20
Rubix:205A7864
EAN:3413529546619

Documents
Product details : SNR SCO204-20 BEARING UNIT ACCESSORIES
Technical specifications
Attributes
| Type | protective cover |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 54 mm |
| Width | 14.3 mm |
| Series | sco200 |
Show UNSPSC/ECL@SS
£ 3.64 excl. VAT
/ Each
£ 4.37 incl. VAT
- Delivery usually within ( 3 ) days
