SKF HOUSNG LABRYNTH SEAL TSN 508 S

Bearing Housing Accessory

See technical information

References

SKF:TSN 508 S
Rubix:103A2427
Manufacturer :95854
EAN:7316570439700
brand logo

Technical specifications

Product details : SKF HOUSNG LABRYNTH SEAL TSN 508 S


Labyrinth sealing ring for SNL plummer block housing (1-piece).

Strengths

- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x57,5x57,5 mm
Logistic Weight180 g
Typeseal
Inner diameter35 mm
Outer diameter57.5 mm
Width18 mm
Materialsteel
£ 101.13 excl. VAT
/ Each
£ 121.36 incl. VAT
  • Usually arrives within 14 working days