References
SKF:ECB 506
Rubix:200A1442
EAN:7316577863928

Product details : SKF ECB506END CAP FOR BLUE RANGE FOODLINE HOUSED UNIT
Insert bearings (SKF Y-bearings) are based on sealed deep groove ball bearings in the 62 and 63 series, but have a convex outer ring and in most cases an extended inner ring with a specific locking device, enabling quick and easy mounting onto the shaft.
Technical specifications
Attributes
| Type | ecb |
|---|---|
| Outer diameter | 76.9 mm |
| Width | 36 mm |
| Series | ecb |
Show UNSPSC/ECL@SS
£ 4.85 excl. VAT
/ Each
£ 5.82 incl. VAT
- In stock: Next day delivery
