FESTO 538304 PROXIMITY SWITCH SIEF-M30NB-NS-S-L-WA

SIEF Inductive sensor

See technical information
References
Festo:SIEF-M30NB-NS-S-L-WA
Rubix:119A4602
Manufacturer :538304
EAN:4052568175801
SIEF-M30NB-NS-S-L-WA Proximity Sensor
Technical specifications
Typesief
Min. tension10 V
Max. tension30 V
See all Specifications

Product details : FESTO 538304 PROXIMITY SWITCH SIEF-M30NB-NS-S-L-WA


Proximity Sensor SIEF-M30NB-NS-S-L-WA With plug, semi-flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Measuring principle=Inductive

Technical specifications


Attributes
Logistic Weight113,99 g
Typesief
Min. tension10 V
Max. tension30 V
Materialbrass, pbt, ptfe coated
Show UNSPSC/ECL@SS
£ 110.19 excl. VAT
/ Each
£ 132.23 incl. VAT
  • Usually arrives within 14 working days