References
Festo:SMT-8M-A-NS-24V-E-2,5-OE
Rubix:119A9085
Manufacturer :574338
EAN:4052568103132

Documents
Product details : FESTO 574338 PROXIMITY SWITCH SMT-8M-A-NS-24V-E-2,5-OE
For T-slot
Technical specifications
Attributes
| Logistic Weight | 36,99 g |
|---|---|
| Type | smt |
| Min. tension | 5 V |
| Max. tension | 30 V |
| Material | pa-reinforced, high-alloy stainless steel, tpe-u |
Show UNSPSC/ECL@SS
£ 26.43 excl. VAT
/ Each
£ 31.72 incl. VAT
- Delivery usually within ( 2 ) days