Sensor
Type | Proximity Switch |
---|---|
Min. tension | 5 V |
Max. tension | 30 V |
Type | Proximity Switch |
---|---|
Min. tension | 5 V |
Max. tension | 30 V |
Material | Reinforced PA, High Alloy Stainless Steel, Nickel-Plated Brass (Housing);TPE-U(PUR) (Cable Sheath) |
Connection | Cable |
Cable length | 5 m |
Min. temperature | -40 °C |
Max. temperature | 85 °C |
Delivery usually within ( 2 ) days