FESTO 538288 PROXIMITY SWITCH SIED-M30B-ZS-K-L


SIED Inductive sensor

References
festo:SIED-M30B-ZS-K-L
rubix:119A4437
manufacturer :538288
ean:4052568175665
SIED-M30B-ZS-K-L Proximity Sensor
brand logo
Technical specifications
Typesied
Min. tension20 V
Max. tension320 V
See all Specifications

Product details : FESTO 538288 PROXIMITY SWITCH SIED-M30B-ZS-K-L


Proximity Sensor SIED-M30B-ZS-K-L With cable, flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=(* to EU directive for EMC, * to EU directive low-voltage devices), Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight199 g
Typesied
Min. tension20 V
Max. tension320 V
Materialbrass, pa, nickel-plated
Show UNSPSC/ECL@SS
£ 86.76 excl. VAT
/ Each
£ 104.11 incl. VAT
  • Delivery usually within ( 11 ) days