FESTO 173210 PROXIMITY SWITCH SME-10-KL-LED-24
Proximity switch SME-10
See technical informationSee documentsReferences
Festo:SME-10-KL-LED-24
Rubix:4524697
Manufacturer :173210
EAN:4052568074609

Documents
Product details : FESTO 173210 PROXIMITY SWITCH SME-10-KL-LED-24
Magnetic Reed cylinder switch for round slot, can be pushed in lengthways.
Strengths
Measuring principle: magnetic reed
Clamped in C-slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5 m
Clamped in C-slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5 m
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x5 mm |
|---|---|
| Logistic Weight | 24,96 g |
| Type | sme |
| Min. tension | 12 V |
| Max. tension | 27 V |
| Material | pps, high-alloy stainless steel, tpe-u |
Show UNSPSC/ECL@SS
£ 62.47 excl. VAT
/ Each
£ 74.96 incl. VAT
- Delivery usually within ( 8 ) days