P494A0021100A00 REED SWITCH


Magnetic Position Detector

References
asco:P494A0021100A00
rubix:81226806
brand logo
brand logo
Technical specifications
Typereed switch
Min. tension5 V
Max. tension120 V
See all Specifications

Product details : P494A0021100A00 REED SWITCH


A permanent magnet (M) which is mounted on the piston of the air cylinder activates the reed switch of the non-contact magnetic position detector fastened on the outside of the non-magnetic cylinder barr

Technical specifications


Attributes
Typereed switch
Min. tension5 V
Max. tension120 V
Cable length5 m
Min. temperature-25 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 35.89 excl. VAT
/ Each
£ 43.07 incl. VAT
  • Usually arrives within 14 working days