References
Aventics:R412022870
Rubix:156A0618
Manufacturer :R412022870
EAN:3666750005947


Technical specifications
| Type | direct mounting for pra, pre, cci, kpz, ssi, gpc, cvi series. indirect mounting for trb, its, ccl-is, mni, csl-rd, rpc, ics-d2, icm, khz, trr series. |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
Documents
Product details : AVENTICS REED SWITCH R412022870
Series ST6 AVENTICS sensors are suitable for mounting in 6 mm T-slots, as well as for mounting the sensor on the cylinder. They are suitable for installation in all types of AVENTICS round, tie-rod and profile cylinders. Thanks to their compact, optimized shape, the sensors can be flush-mounted in existing grooves and integrated into any machine environment, even with sensor mounting. Retaining edges on the side of the sensor simplify mounting, enable access to hard-to-reach places and facilitate suspended mounting. The durable fixing screw holds the sensor in the desired position and resists shock and vibration.
Strengths
Reed electronic PNP electronic NPN
Direct mounting for series PRA, PRE, CCI, KPZ, SSI, GPC, CVI
Indirect mounting for series TRB, ITS, CCL-IS, MNI, CSL-RD, RPC, ICS-D2, ICM, KHZ, TRR
Direct mounting for series PRA, PRE, CCI, KPZ, SSI, GPC, CVI
Indirect mounting for series TRB, ITS, CCL-IS, MNI, CSL-RD, RPC, ICS-D2, ICM, KHZ, TRR
Technical specifications
Attributes
| Type | direct mounting for pra, pre, cci, kpz, ssi, gpc, cvi series. indirect mounting for trb, its, ccl-is, mni, csl-rd, rpc, ics-d2, icm, khz, trr series. |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Cable length | 5 m |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 45.75 excl. VAT
/ Each
£ 54.90 incl. VAT
- Delivery usually within ( 5 ) days