References
Festo:SDBT-BSW-1L-PU-W-0.3-N-M12
Rubix:391A5981
Manufacturer :2476855
EAN:4052568265076

Documents
Product details : FESTO 2476855 PROXIMITY SENSOR
Electronic proximity switch for T-slot, can be inserted from above, welding field resistant 50-60Hz AC and 1000Hz MFDC
Strengths
- Measuring principle: magneto-resistive
- Welding field immune
- Resistant to welding spatter
- For contactless piston rod position sensing on Festo pneumatic cylinders, especially the hinge cylinders DW/DWA/DWB/DWC for the automotive and tier 1 supplier industry
- Insertable in the slot from above, screw-clamped
- LED switching status indication
- Cable length 0.3 ... 5 m
Technical specifications
Attributes
| Logistic Weight | 32,73 g |
|---|---|
| Type | sdbt |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | epoxy resin, pa reinforced, high-alloy stainless steel, nickel-plated brass, tpe-u, pvc |
Show UNSPSC/ECL@SS
£ 49.21 excl. VAT
/ Each
£ 59.05 incl. VAT
- Delivery usually within ( 2 ) days