References
Festo:SMT-10M-ZS-24V-E-2,5-Q-OE
Rubix:392A2039
Manufacturer :551383
EAN:4052568094829

Documents
Product details : FESTO 551383 PROXIMITY SENSOR
Magneto-resistive cylinder sensor for round slot, can be inserted from abov
Strengths
- Measuring principle: magneto-resistive
- For universal use
- Individually configurable or pre-assembled
- Inserted in the slot from above, flush with the cylinder profile
- LED switching status indication
- Cable length 0.3, 2.5 m
Technical specifications
Attributes
| Logistic Weight | 23,5 g |
|---|---|
| Type | smt |
| Min. tension | 7 V |
| Max. tension | 30 V |
| Material | pa-reinforced, high-alloy stainless steel, tpe-u |
Show UNSPSC/ECL@SS
£ 41.17 excl. VAT
/ Each
£ 49.40 incl. VAT
- Delivery usually within ( 2 ) days