FESTO 551375 PROXIMITY SWITCH SMT-10M-PS-24V-E-0,3-L-&
Proximity switch SMT-10M
See technical informationSee documentsReferences
Festo:SMT-10M-PS-24V-E-0,3-L-M8D
Rubix:263A5678
Manufacturer :551375
EAN:4052568094751

Documents
Product details : FESTO 551375 PROXIMITY SWITCH SMT-10M-PS-24V-E-0,3-L-&
Magneto-resistive cylinder sensor for round slot, can be inserted from abov
Strengths
- Measuring principle: magneto-resistive
- For universal use
- Individually configurable or pre-assembled
- Inserted in the slot from above, flush with the cylinder profile
- LED switching status indication
- Cable length 0.3, 2.5 m
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x100x8 mm |
|---|---|
| Logistic Weight | 10,52 g |
| Type | smt |
| Min. tension | 5 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 42.34 excl. VAT
/ Each
£ 50.81 incl. VAT
- Delivery usually within ( 2 ) days