CAMOZZI CST-232 T SLOT REED-3 WIRE-PNP-5 TO 30V AC/DC-2M CABLE
Magnetic Proximity Switch
See technical informationReferences
Camozzi:CST-232
Rubix:220A6331
Manufacturer :CST-232

Product details : CAMOZZI CST-232 T SLOT REED-3 WIRE-PNP-5 TO 30V AC/DC-2M CABLE
Camozzi CST-232 magnetic end-of-travel sensor with Reed technology, PNP output and yellow LED. Supply 5–30 V AC/DC, 2 m cable.
Technical specifications
Attributes
| Type | proximity switch |
|---|---|
| Min. tension | 5 V |
| Max. tension | 30 V |
| Voltage | 30 V |
| Material | plastic (body);polyvinyl chloride (cable);polyvinyl chloride with nitro buna rubber (connector);polyurethane (connector body) |
| Cable length | 2 m |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| LED Indicator | yes |
| Operating voltage | 30 V |
Show UNSPSC/ECL@SS
£ 39.90 excl. VAT
/ Each
£ 47.88 incl. VAT
- Usually arrives within 14 working days
