FESTO 173213 PROXIMITY SWITCH SME-10-SQ-LED-24
Proximity switch SME-10
See technical informationSee documentsReferences
Festo:SME-10-SQ-LED-24
Rubix:119A9177
Manufacturer :173213
EAN:4052568074623

Documents
Product details : FESTO 173213 PROXIMITY SWITCH SME-10-SQ-LED-24
Magnetic Reed cylinder switch for round slot, can be pushed in lengthways.
Strengths
Measuring principle: magnetic reed
Clamped in C-slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5 m
Clamped in C-slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5 m
Technical specifications
Attributes
| Logistic Weight | 10,95 g |
|---|---|
| Type | sme |
| Min. tension | 12 V |
| Max. tension | 27 V |
| Material | brass, pps, tpe-u, high-alloy steel stainless, nickel-plated |
Show UNSPSC/ECL@SS
£ 68.55 excl. VAT
/ Each
£ 82.26 incl. VAT
- Delivery usually within ( 8 ) days