Proximity switch SMTO-1
Type | smto |
---|---|
Min. tension | 10Ā V |
Max. tension | 30Ā V |
Logistics dimensions (L x W x H) | 75x105x25Ā mm |
---|---|
Logistic Weight | 12,38Ā g |
Type | smto |
Min. tension | 10Ā V |
Max. tension | 30Ā V |
Material | brass, tpe-u, nickel-plated |
Delivery usually within ( 2 ) days