• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,850)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,215)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,002)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatics components
  5. Sensors
  6. Proximity sensors
  7. AVENTICS REED SWITCH 0830100386

AVENTICS REED SWITCH 0830100386

Sensors, Series ST9

See technical information

References

Aventics:0830100386
Rubix:154A9778
EAN:3661475908832
brand logo
brand logo

Technical specifications

Typesensor, series st9

Product details : AVENTICS REED SWITCH 0830100386


Technical specifications


Attributes
Typesensor, series st9
Show UNSPSC/ECL@SS
£ 118.51 excl. VAT
/ Each
£ 142.21 incl. VAT
  • Delivery usually within ( 5 ) days

Check our products from related categories

FESTO 150420 PROXIMITY SWITCH SIEN-M18B-NO-K-LFESTO 150384 PROXIMITY SWITCH SIEN-M8B-NS-K-LFESTO 538271 PROXIMITY SWITCH SIED-M12B-ZS-S-LCAMOZZI CST-232 T SLOT REED-3 WIRE-PNP-5 TO 30V AC/DC-2M CABLEFESTO 150440 PROXIMITY SWITCH SIEN-M30NB-NS-K-LSMC C85N16-250 ISO CYLINDERFESTO 150378 PROXIMITY SWITCH SIEN-6,5B-PS-K-LFESTO 547863 PROXIMITY SWITCH SMT-10G-PS-24V-E-0,3Q-M&FESTO 150436 PROXIMITY SWITCH SIEN-M30B-NO-K-LFESTO 150443 PROXIMITY SWITCH SIEN-M30NB-PS-S-LFESTO 150408 PROXIMITY SWITCH SIEN-M12NB-NS-K-LFESTO 150414 PROXIMITY SWITCH SIEN-M12NB-PO-K-LFESTO 538340 PROXIMITY SWITCH SIED-M30B-ZS-K-L-PAFESTO 538317 PROXIMITY SWITCH SIEF-M18NB-NS-S-LFESTO 553549 PROXIMITY SENSOR
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap