FESTO 9300 MUSHROOM PUSHBUTTON, DETENTING PRS-30-RT
PRS mushroom push-button with detent
See technical informationSee documentsReferences
Festo:PRS-30-RT
Rubix:112A0229
Manufacturer :9300
EAN:4052568111427

Documents
Product details : FESTO 9300 MUSHROOM PUSHBUTTON, DETENTING PRS-30-RT
Mushroom pushbutton with detent PRS-30-RT For basic valves SV, SVS, SVOS. Installation diameter=30,5 mm, Protection class=IP40, Actuating force=23 N, Product weight=91 g, Colour=Red
Technical specifications
Attributes
| Logistic Weight | 89,2 g |
|---|---|
| Type | mushroom push-button with detent |
Show UNSPSC/ECL@SS
£ 104.34 excl. VAT
/ Each
£ 125.21 incl. VAT
- Delivery usually within ( 6 ) days