SMC TUZ1065-1111B-X171 WEAR RESISTANT TUBING, MULTI-CORE FLAT - TUZ
Tubing
See technical informationSee documentsReferences
SMC:TUZ1065-1111B-X171
Rubix:263A5187
Manufacturer :TUZ1065-1111B-X171

Documents
Product details : SMC TUZ1065-1111B-X171 WEAR RESISTANT TUBING, MULTI-CORE FLAT - TUZ
Technical specifications
Attributes
| Inner diameter | 6.5 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 2 m |
Show UNSPSC/ECL@SS
£ 73.14 excl. VAT
/ Each
£ 87.77 incl. VAT
- Delivery usually within ( 37 ) days