FESTO 153158 PUSH-IN BULKHEAD CONNECTOR QSS-6
Push-in bulkhead connector
See technical informationSee documentsReferences
Festo:QSS-6
Rubix:119A2456
Manufacturer :153158
EAN:4052568011130

Technical specifications
| Material | anodised aluminium / pom / nickel-plated brass / nbr / high-alloy stainless steel |
|---|---|
| Connection 1 | 6 mm |
Documents
Product details : FESTO 153158 PUSH-IN BULKHEAD CONNECTOR QSS-6
Push-in bulkhead connector QSS-6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x20x20 mm |
|---|---|
| Logistic Weight | 15,52 g |
| Material | anodised aluminium / pom / nickel-plated brass / nbr / high-alloy stainless steel |
| Connection 1 | 6 mm |
| Profile | qss |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 33.20 excl. VAT
/ 10 pieces
£ 39.84 incl. VAT
- In stock: Next day delivery