References
SMC:KQ2L04-U02A-X35
Rubix:2604103
Manufacturer :KQ2L04-U02A-X35

Technical specifications
| Material | c3604bd (body); pbt (body); pp (body); stainless steel (thread portion); chuck sus304; guide sus304; release button pom; seal/o-ring nbr; gasket sus304, nbr |
|---|---|
| Connection 1 | uni 1/4 |
Documents
Product details : SMC KQ2L04-U02A-X35 ONE-TOUCH FITTING
KQ2 one-touch, The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | c3604bd (body); pbt (body); pp (body); stainless steel (thread portion); chuck sus304; guide sus304; release button pom; seal/o-ring nbr; gasket sus304, nbr |
| Connection 1 | uni 1/4 |
| Profile | male elbow union (90° elbow) |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
| Type | one-touch male elbow fitting (gasket seal) |
Show UNSPSC/ECL@SS
£ 3.84 excl. VAT
/ Each
£ 4.61 incl. VAT
- Delivery usually within ( 4 ) days