References
Festo:QSMC-3H
Rubix:116A1262
Manufacturer :153382
EAN:4052568034405

Documents
Product details : FESTO 153382 BLANKING PLUG QSMC-3H
Blanking plug QSMC-3H Size=Mini, Assembly Position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 6 bar, Temperature dependent operating pressure=-0,95 - 14 bar
Technical specifications
Attributes
| Logistic Weight | 0,3 g |
|---|---|
| Material | pbt (housing) |
| Connection 1 | 3 mm |
| Profile | qsmc |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 5.90 excl. VAT
/ 10 pieces
£ 7.08 incl. VAT
- Delivery usually within ( 2 ) days