Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 130706 PUSH-IN CAP QSC-8-50
FESTO 130706 PUSH-IN CAP QSC-8-50
Push-In Cap
References
festo:
QSC-8-50
rubix:
124A9730
manufacturer :
130706
ean:
4052568024277
Technical specifications
Material
PBT
Connection 1
8 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 130706 PUSH-IN CAP QSC-8-50
Push-in cap QSC-8-50 Size=Standard, Assembly Position=Any, Container size=50, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 6 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
85
x
70
x
60
mm
Logistic Weight
5,22
g
Material
PBT
Connection 1
8 mm
Profile
QSC
Connection 2
8 mm
Min. temperature
-10
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.50
excl. VAT
/ 50
pieces
£
79.80
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC KQ2W10-G04A ONE-TOUCH FITTING
FESTO 130681 PUSH-IN FITTING QS-3/8-8-50
FESTO 186193 PUSH-IN Y-FITTING QSYL-G1/4-8
NORGREN 102150838 STEM ADAPTER
FESTO 8030262 X-FITTING
FESTO 8030215 ELBOW FITTING NPFC-L-2M5-MF
SMC LQ1T21
SMC KQ2W08-01NP ONE-TOUCH FITTING
FESTO 162878 PUSH-IN L-FITTING CRQSL-1/2-12
SMC KQB2F10-02 ONE-TOUCH FITTING
SMC KQ2VS08-02AP ONE-TOUCH FITTING
SMC KPP-08 KP SERIES CLEANROOM PUSH-IN FITTINGS
SMC KQG2W06-02S ONE-TOUCH FITTING SUS 316
FESTO 130830 PUSH-IN L-FITTING QSMLV-M5-3-I
SMC KQ2VD12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE