FESTO 130640 PUSH-IN BULKHEAD CONNECTOR QSSK-10


Push-in Bulkhead Connector

References
festo:QSSK-10
rubix:133A9863
manufacturer :130640
ean:4052568023904
QSSK-10 Push-in bulkhead connector
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 130640 PUSH-IN BULKHEAD CONNECTOR QSSK-10


Push-in bulkhead connector QSSK-10 Size=Standard, Nominal size=5,4 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight69,62 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 17.28 excl. VAT
/ Each
£ 20.74 incl. VAT
  • Delivery usually within ( 11 ) days