References
SMC:KQN10-99
Rubix:115A2943
Manufacturer :KQN10-99
EAN:3618032095733

Product details : SMC KQN10-99 FITTING
KQ uni-fit one-touch fittings only require hand tightening to assemble and a snug of the wrench to attain a positive seal in 1/3 of the time of conventional fittings. The innovative design allows use of uni-fit one-touch fittings with NPT, NPTF, RC(PT), and G(PF) threads making the uni-fit design both versatile and time saving. KQ fittings give you identical heights when used in manifolds or other side by side applications enhancing the appearance of your equipment. KQ fittings are available to order in multiples of 10.The current KQ series fitting has been discontinued. SMC has introduced an improved version of KQ2 series, and recommends that you utilize the new series for your product designs.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Material | pbt |
| Connection 1 | push-in 10 mm (tube-to-tube) |
| Profile | nipple (straight tube-to-tube adapter) |
| Connection 2 | push-in 10 mm (tube-to-tube) |
| Max. temperature | 60 °C |
| Type | straight tube-to-tube adapter |
| Tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 8.80 excl. VAT
/ 5 pieces
£ 10.56 incl. VAT
- Delivery date on request
Contact a branch