References
Festo:QS-G1/8-8-I-100
Rubix:117A2456
Manufacturer :133010
EAN:4052568029012

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 133010 PUSH-IN FITTING QS-G1/8-8-I-100
Push-in fitting QS-G1/8-8-I-100 male thread with internal Hexagon socket. Size=Standard, Nominal size=4,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistic Weight | 12,85 g |
|---|---|
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 184.00 excl. VAT
/ 100 pieces
£ 220.80 incl. VAT
- Delivery usually within ( 2 ) days