FESTO 153168 BULKHEAD PUSH-IN FITTING QSSF-1/4-10-B
Push-In Bulkhead Fitting
See technical informationSee documentsReferences
Festo:QSSF-1/4-10-B
Rubix:116A1260
Manufacturer :153168
EAN:4052568032531

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 153168 BULKHEAD PUSH-IN FITTING QSSF-1/4-10-B
Push-in bulkhead fitting QSSF-1/4-10-B with female thread. Size=Standard, Nominal size=7,2 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x90x40 mm |
|---|---|
| Logistic Weight | 77,5 g |
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 78.80 excl. VAT
/ 10 pieces
£ 94.56 incl. VAT
- Delivery usually within ( 2 ) days