SMC KAR10-12 ANTISTATIC ONE-TOUCH FITTING


Plug-in Reducer

References
smc:KAR10-12
rubix:119A7848
manufacturer :00265958
brand logo
brand logo
Technical specifications
Materialc3604bd;pbt
See all Specifications

Product details : SMC KAR10-12 ANTISTATIC ONE-TOUCH FITTING


Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).

Technical specifications


Attributes
Materialc3604bd;pbt
Profilekar
Connection 210
Min. temperature0 °C
Max. temperature40 °C
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
  • Delivery usually within ( 17 ) days