References
Festo:QSH-12
Rubix:118A0741
Manufacturer :153255
EAN:4052568033323

Documents
Product details : FESTO 153255 PUSH-IN SLEEVE QSH-12
Push-in sleeve QSH-12 Size=Standard, Nominal size=9 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 3,13 g |
|---|---|
| Material | pbt |
| Connection 1 | 12 mm |
| Profile | qsh |
| Connection 2 | 12 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 32.50 excl. VAT
/ 10 pieces
£ 39.00 incl. VAT
- Delivery usually within ( 2 ) days